
Draper FocalPoint 220" Projection Screen - 16:9 - CineFlex CH1200V - 108" x 192" - Surface Mount
Mfr # 386129
Zoro # G210851888
product price: $1,743.99
/ea
Free Shipping & Returns
Key Features
Screen Size
108 in H x 192 in W
Mounting Method
Surface
Aspect Ratio
16:9
Diagonal Image Size
220 in
Product Line
FocalPoint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
386129
Zoro #
G210851888
UPC #
641092200222
Country of Origin
United States
Dimensions
Screen Size
108 in H x 192 in W
Diagonal Image Size
220 in
Screen Height
108 in
Screen Width
192 in
Details
Item
Projection Screen
Mounting Method
Surface
Aspect Ratio
16:9
Product Line
FocalPoint
Screen Fabric
CineFlex CH1200V
Mounting
Surface Mount
Description
Projector Screens, FOCALPOINT SURFACE 220IN HDTV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.