Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Draper FocalPoint 220" Replacement Surface - 16:9 - Matte White - 108" x 192"

  • Mfr # 386121

  • Zoro # G210850898


product price: $1,770.99
/ea
Free Shipping & Returns

Key Features

Screen Size
108 in H x 192 in W
Green Environmental Attribute
GREENGUARD Gold; Environmentally Friendly
Aspect Ratio
16:9
Diagonal Image Size
220 in
Product Line
FocalPoint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
386121
Zoro #
G210850898
UPC #
641092181088
Country of Origin
United States

Dimensions

Screen Size
108 in H x 192 in W
Diagonal Image Size
220 in
Screen Height
108 in
Screen Width
192 in

Details

Item
Replacement Surface
Green Environmental Attribute
GREENGUARD Gold; Environmentally Friendly
Aspect Ratio
16:9
Product Line
FocalPoint
Environmentally Friendly
Yes
Screen Fabric
Matte White
Environmental Certification
GREENGUARD Gold

Description

Projector Screens, FOCALPOINT SURFACE 220IN HDTV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.