Zoro Homepage

Draper FocalPoint 226" Projection Screen - 16:10 - Matt White XT1000VB - 120" x 192" - Surface Mount

  • Mfr # 386137

  • Zoro # G910851737


product price: $2,161.99
/ea
Free Shipping & Returns

Key Features

Screen Size
120 in H x 192 in W
Mounting Method
Surface
Aspect Ratio
16:10
Green Environmental Attribute
GREENGUARD Gold; Environmentally Friendly
Diagonal Image Size
226 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
386137
Zoro #
G910851737
UPC #
641092181101
Country of Origin
United States

Dimensions

Screen Size
120 in H x 192 in W
Diagonal Image Size
226 in
Screen Width
192 in
Screen Height
120 in

Details

Item
Projection Screen
Mounting Method
Surface
Aspect Ratio
16:10
Green Environmental Attribute
GREENGUARD Gold; Environmentally Friendly
Environmental Certification
GREENGUARD Gold
Screen Fabric
Matt White XT1000VB
Environmentally Friendly
Yes
Mounting
Surface Mount
Product Line
FocalPoint

Description

Projector Screens, FOCALPOINT SURFACE 226IN 16/10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.