Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Draper FocalPoint 248" Projection Screen - Matt White XT1000VB

  • Mfr # 385109

  • Zoro # G410846103


product price: $7,480.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
White
Includes
FocalPoint, 248 in , HDTV, Matt White XT1000VBSurface PouchProtective Floor TrapsCarrying CaseLeg Kit
Diagonal Image Size
248 in
Product Line
FocalPoint
Height
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
385109
Zoro #
G410846103
UPC #
641092181125
Country of Origin
United States

Dimensions

Diagonal Image Size
248 in
Height
23 in
Width
36 in

Details

Color
White
Item
Projection Screen
Includes
FocalPoint, 248 in , HDTV, Matt White XT1000VBSurface PouchProtective Floor TrapsCarrying CaseLeg Kit
Product Line
FocalPoint
Screen Fabric
Matt White XT1000VB

Description

Projector Screens, FOCALPOINT PROJ SCREEN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.