Zoro Homepage

Draper FocalPoint 385108 220" Manual Projection Screen - Front Projection - 16:9 - M1300 - 108" x 192"

  • Mfr # 385108

  • Zoro # G210847935


product price: $6,355.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Screen Size
108 in H x 192 in W
Aspect Ratio
16:9
Green Environmental Attribute
GREENGUARD; Environmentally Friendly
Viewing Angle
60°
Diagonal Image Size
220 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
385108
Zoro #
G210847935
UPC #
641092181071
Country of Origin
United States

Dimensions

Screen Size
108 in H x 192 in W
Diagonal Image Size
220 in
Screen Height
108 in
Screen Width
192 in

Details

Item
Projection Screen
Aspect Ratio
16:9
Green Environmental Attribute
GREENGUARD; Environmentally Friendly
Viewing Angle
60°
Screen Folding Mechanism
Manual
Front Projection
Yes
Screen Gain
1
Environmental Certification
GREENGUARD
Environmentally Friendly
Yes
Product Line
FocalPoint
Screen Fabric
M1300

Description

Projector Screens, FOCALPOINT 220IN HDTV MATT WHT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.