Zoro Homepage

Draper Hard Wire Switch - Button Switch - 120 V AC

  • Mfr # 121225

  • Zoro # G710948859


product price: $79.19
/ea
Free Shipping & Returns

Key Features

Mount Type
Wall
Number of Switches
3
Input Voltage
120V AC
Switch Type
Button
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121225
Zoro #
G710948859
UPC #
641092204244
Country of Origin
United States

Details

Mount Type
Wall
Number of Switches
3
Input Voltage
120V AC
Switch Type
Button
Item
Hard Wire Switch

Description

Projector Screens, LVC-S 110 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.