Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Draper IR Transmitter Kit - Silver - 1

  • Mfr # 121227

  • Zoro # G610949024


product price: $60.49
/ea

Key Features

Includes
(1) Infrared Transmitter, (1) Infrared Receiver
Color
Silver
Compatibility
LVC-IV Low Voltage Control
Width
7 in
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
121227
Zoro #
G610949024
UPC #
641092215769
Country of Origin
United States

Dimensions

Width
7 in
Length
8 in
Height
5 in

Details

Includes
(1) Infrared Transmitter, (1) Infrared Receiver
Color
Silver
Item
IR Transmitter Kit
Compatibility
LVC-IV Low Voltage Control
Package Contents
1 x Infrared Transmitter 1 x Infrared Receiver

Description

Projector Screens, IRT/R 110 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.