Zoro Homepage

Draper KS-1 Power Supply Key Switch

  • Mfr # 121017

  • Zoro # G610948850


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Includes
KS-1 Power Supply Key Switch, (2) Keys, Single-Gang Box
Compatibility
SS-1R Single Station ControlMultiple Station Controls:MS-3RMS-4R
Color
Silver
Application
Projection Screen
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121017
Zoro #
G610948850
UPC #
641092160359
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in

Details

Includes
KS-1 Power Supply Key Switch, (2) Keys, Single-Gang Box
Compatibility
SS-1R Single Station ControlMultiple Station Controls:MS-3RMS-4R
Item
Power Supply Key Switch
Color
Silver
Application
Projection Screen
Package Contents
KS-1 Power Supply Key Switch2 x KeysSingle-Gang Box

Description

Projector Screens, KS-1 110 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.