Zoro Homepage

Draper Low Voltage Control with 2 Switches LVC-IV, 2 LVC-S - Silver - 1

  • Mfr # 121224

  • Zoro # G610948959


product price: $375.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Includes
(1) LVC-IV Control Module, (2) LVC-S Low Voltage Switches
Compatibility
Draper Artisan/Series V Projection Screen
Width
7 in
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121224
Zoro #
G610948959
UPC #
641092176336
Country of Origin
United States

Dimensions

Width
7 in
Length
12 in
Height
7 in

Details

Color
Silver
Item
Power Accessory Kit
Includes
(1) LVC-IV Control Module, (2) LVC-S Low Voltage Switches
Compatibility
Draper Artisan/Series V Projection Screen
Package Contents
1 x LVC-IV Control Module 2 x LVC-S Low Voltage Switches

Description

Projector Screens, LVC-IV & 2 LVC-S 110 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.