Zoro Homepage

Draper Luma 2 106" Manual Projection Screen - HDTV, Matt White XT1000E, - Wall/Ceiling Mount

  • Mfr # 206085

  • Zoro # G110855528


product price: $713.99
/ea
Free Shipping & Returns

Key Features

Screen Size
64 in H x 96 in W
Mounting Method
Wall/Ceiling
Includes
Luma 2, 106 in , HDTV, Matt White XT1000EPull CordMatching Endcaps
Screen Folding Mechanism
Manual
Diagonal Image Size
106 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206085
Zoro #
G110855528
UPC #
641092163176
Country of Origin
United States

Dimensions

Screen Size
64 in H x 96 in W
Diagonal Image Size
106 in
Screen Height
64 in
Screen Width
96 in

Details

Item
Projection Screen
Mounting Method
Wall/Ceiling
Includes
Luma 2, 106 in , HDTV, Matt White XT1000EPull CordMatching Endcaps
Screen Folding Mechanism
Manual
Mounting
Wall/Ceiling Mount
Screen Fabric
Matt White XT1000E
Product Line
Luma 2

Description

Projector Screens, LUMA 2 106IN HDTV MATT WHT XT1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.