Zoro Homepage

Draper Luma 2 113" Manual Projection Screen - 16:10, Matt White XT1000E, - Wall/Ceiling Mount

  • Mfr # 206230

  • Zoro # G110845819


product price: $735.99
/ea
Free Shipping & Returns

Key Features

Screen Size
72 in H x 100 in W
Mounting Method
Wall/Ceiling
Aspect Ratio
16:10
Includes
Pull Cord, Matching Endcaps
Diagonal Image Size
113 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206230
Zoro #
G110845819
UPC #
641092176121
Country of Origin
United States

Dimensions

Screen Size
72 in H x 100 in W
Diagonal Image Size
113 in

Details

Item
Projection Screen
Mounting Method
Wall/Ceiling
Aspect Ratio
16:10
Includes
Pull Cord, Matching Endcaps
Screen Folding Mechanism
Manual

Description

Projector Screens, LUMA 2 113IN 16/10 MATT WHT XT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.