Zoro Homepage

Draper Luma 2 120" Manual Projection Screen - 4:3 - Contrast Grey XH800E - 73" x 96" - Wall/Ceiling Mount

  • Mfr # 206067

  • Zoro # G110855948


product price: $725.99
/ea
Free Shipping & Returns

Key Features

Screen Size
73 in H x 96 in W
Mounting Method
Wall/Ceiling
Aspect Ratio
4:3
Green Environmental Attribute
GREENGUARD, GREENGUARD Gold; Environmentally Friendly
Diagonal Image Size
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206067
Zoro #
G110855948
UPC #
641092135500
Country of Origin
United States

Dimensions

Screen Size
73 in H x 96 in W
Diagonal Image Size
120 in
Screen Width
96 in
Screen Height
73 in

Details

Item
Projection Screen
Mounting Method
Wall/Ceiling
Aspect Ratio
4:3
Green Environmental Attribute
GREENGUARD, GREENGUARD Gold; Environmentally Friendly
Screen Folding Mechanism
Manual
Screen Fabric
Contrast Grey XH800E
Mounting
Wall/Ceiling Mount
Product Line
Luma 2
Environmentally Friendly
Yes
Environmental Certification
GREENGUARD Gold, GREENGUARD

Description

Projector Screens, LUMA 2 10FT NTSC CONTRAST GREY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.