Zoro Homepage

Draper Luma 2 133" ManualProjection Screen - HDTV, Matt White XT1000E, - Wall/Ceiling Mount

  • Mfr # 206020

  • Zoro # G910855339


product price: $998.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Screen Size
69 in H x 120 in W
Mounting Method
Wall/Ceiling
Includes
Luma 2, 133 in , HDTV, Matt White XT1000EPull CordMatching Endcaps
Screen Folding Mechanism
Manual
Diagonal Image Size
133 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206020
Zoro #
G910855339
UPC #
641092135036
Country of Origin
United States

Dimensions

Screen Size
69 in H x 120 in W
Diagonal Image Size
133 in
Screen Width
120 in
Screen Height
69 in

Details

Item
Projection Screen
Mounting Method
Wall/Ceiling
Includes
Luma 2, 133 in , HDTV, Matt White XT1000EPull CordMatching Endcaps
Screen Folding Mechanism
Manual
Screen Fabric
Matt White XT1000E
Mounting
Wall/Ceiling Mount
Product Line
Luma 2

Description

Projector Screens, LUMA 2 133IN HDTV MATT WHT XT1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.