
Draper Luma 2 137" Manual Projection Screen - 16:10, Matt White XT1000E, - Wall/Ceiling Mount
Mfr # 206174
Zoro # G310857421
product price: $998.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.
Key Features
Screen Size
76.5 in H x 120 in W
Mounting Method
Wall/Ceiling
Includes
Luma 2, 137 in , 16:10, Matt White XT1000EPull CordMatching Endcaps
Aspect Ratio
16:10
Screen Folding Mechanism
Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
206174
Zoro #
G310857421
UPC #
641092173496
Country of Origin
United States
Dimensions
Screen Size
76.5 in H x 120 in W
Diagonal Image Size
137 in
Screen Height
76.5 in
Screen Width
120 in
Details
Item
Projection Screen
Mounting Method
Wall/Ceiling
Includes
Luma 2, 137 in , 16:10, Matt White XT1000EPull CordMatching Endcaps
Aspect Ratio
16:10
Screen Folding Mechanism
Manual
Mounting
Wall/Ceiling Mount
Screen Fabric
Matt White XT1000E
Product Line
Luma 2
Description
Projector Screens, LUMA 2 137IN 16/10 MATT WHT XT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.