Zoro Homepage

Draper Luma 2 165" Manual Projection Screen - 16:10, Matt White XT1000E, - Wall/Ceiling Mount

  • Mfr # 206175

  • Zoro # G310858060


product price: $1,217.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Screen Size
91.5 in H x 144 in W
Mounting Method
Wall/Ceiling
Includes
Pull Cord, Matching Endcaps
Aspect Ratio
16:10
Diagonal Image Size
165 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206175
Zoro #
G310858060
UPC #
641092174875
Country of Origin
United States

Dimensions

Screen Size
91.5 in H x 144 in W
Diagonal Image Size
165 in

Details

Item
Projection Screen
Mounting Method
Wall/Ceiling
Includes
Pull Cord, Matching Endcaps
Aspect Ratio
16:10
Screen Folding Mechanism
Manual

Description

Projector Screens, LUMA 2 165IN 16/10 MATT WHT XT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.