Draper Luma 2 206061 Manual Projection Screen - 84" x 84" - High Contrast Gray - 119" Diagonal
Mfr # 206061
Zoro # G310855335
product price: $665.99
/ea
Free Shipping & Returns
Key Features
Screen Size
84 in H x 84 in W
Mounting Method
Ceiling, Wall
For Use With
Projector
Aspect Ratio
1:1
Compatibility
Projector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
206061
Zoro #
G310855335
UPC #
641092135449
Country of Origin
United States
Dimensions
Screen Size
84 in H x 84 in W
Diagonal Image Size
118.8 in
Screen Height
84 in
Screen Width
84 in
Details
Item
Projection Screen
Mounting Method
Ceiling, Wall
For Use With
Projector
Aspect Ratio
1:1
Compatibility
Projector
Projection Formats
AV
Screen Folding Mechanism
Manual
Viewing Angle
180°
Mounting
Ceiling Mount, Wall Mount
Product Line
Luma
Screen Fabric
High Contrast Gray
Description
Projector Screens, LUMA 2 84IN X 84IN AV CONTRAST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.