Zoro Homepage

Draper Luma 2 206066 Manual Projection Screen - 64" x 84" - High Contrast Gray - 100" Diagonal

  • Mfr # 206066

  • Zoro # G010855468


product price: $597.99
/ea
Free Shipping & Returns

Key Features

Screen Size
64 in H x 83.5 in W
Mounting Method
Ceiling, Wall
For Use With
Projector
Standards
ULCE
Aspect Ratio
4:3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206066
Zoro #
G010855468
UPC #
641092135494
Country of Origin
United States

Dimensions

Screen Size
64 in H x 83.5 in W
Diagonal Image Size
100 in
Screen Height
64 in
Screen Width
83.5 in

Details

Item
Projection Screen
Mounting Method
Ceiling, Wall
For Use With
Projector
Standards
ULCE
Aspect Ratio
4:3
Projection Formats
NTSC
Compatibility
Projector
Viewing Angle
180°
Screen Folding Mechanism
Manual
Screen Gain
0.8
Mounting
Wall Mount, Ceiling Mount
Screen Fabric
Contrast Grey XH800E
Product Line
Luma 2

Description

Projector Screens, LUMA 2 100IN NTSC CONTRAST GRE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.