Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Draper Luma 2 206077 Manual Projection Screen - 69" x 120" - High Contrast Gray - 133" Diagonal

  • Mfr # 206077

  • Zoro # G110855825


product price: $996.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Color
White
Mounting Method
Ceiling, Wall
Diagonal Image Size
133 in
Screen Fabric
Contrast Grey XH800E
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
206077
Zoro #
G110855825
UPC #
641092135593
Country of Origin
United States

Dimensions

Diagonal Image Size
133 in
Height
12 in
Width
11 in

Details

Color
White
Item
Projection Screen
Mounting Method
Ceiling, Wall
Screen Fabric
Contrast Grey XH800E
Product Line
Luma 2

Description

Projector Screens, LUMA 2 133IN HDTV CONTRAST GRE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.