Draper Luma 2 206088 Manual Projection Screen - 57" x 84" - High Contrast Gray - 92" Diagonal
Mfr # 206088
Zoro # G910855599
product price: $598.99
/ea
Free Shipping & Returns
Key Features
Screen Size
57 in H x 83.5 in W
Mounting Method
Ceiling, Wall
For Use With
Projector
Aspect Ratio
16:9
Compatibility
Projector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
206088
Zoro #
G910855599
UPC #
641092164296
Country of Origin
United States
Dimensions
Screen Size
57 in H x 83.5 in W
Diagonal Image Size
92 in
Screen Width
83.5 in
Screen Height
57 in
Details
Item
Projection Screen
Mounting Method
Ceiling, Wall
For Use With
Projector
Aspect Ratio
16:9
Compatibility
Projector
Screen Folding Mechanism
Manual
Projection Formats
HDTV
Viewing Angle
108°
Screen Fabric
High Contrast Gray
Product Line
Luma
Mounting
Ceiling Mount, Wall Mount
Description
Projector Screens, LUMA 2 92IN HDTV CONTRAST GREY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.