Zoro Homepage

Draper Luma 2 206089 Manual Projection Screen - 64" x 96" - High Contrast Gray - 106" Diagonal

  • Mfr # 206089

  • Zoro # G810855583


product price: $725.99
/ea
Free Shipping & Returns

Key Features

Screen Size
64 in H x 96 in W
Mounting Method
Ceiling, Wall
For Use With
Projector
Aspect Ratio
16:9
Viewing Angle
108°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206089
Zoro #
G810855583
UPC #
641092164302
Country of Origin
United States

Dimensions

Screen Size
64 in H x 96 in W
Diagonal Image Size
106 in
Screen Height
64 in
Screen Width
96 in

Details

Item
Projection Screen
Mounting Method
Ceiling, Wall
For Use With
Projector
Aspect Ratio
16:9
Viewing Angle
108°
Projection Formats
HDTV
Screen Folding Mechanism
Manual
Compatibility
Projector
Product Line
Luma
Mounting
Ceiling Mount, Wall Mount
Screen Fabric
High Contrast Gray

Description

Projector Screens, LUMA 2 106IN HDTV CONTRAST GRE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.