
Draper Luma 2 92" Manual Projection Screen - HDTV, Matt White XT1000E, - Wall/Ceiling Mount
Mfr # 206084
Zoro # G710855881
product price: $586.99
/ea
Free Shipping & Returns
Key Features
Screen Size
57 in H x 83.5 in W
Mounting Method
Wall/Ceiling
Includes
Luma 2, 92 in , HDTV, Matt White XT1000EPull CordMatching Endcaps
Diagonal Image Size
92 in
Screen Folding Mechanism
Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
206084
Zoro #
G710855881
UPC #
641092164289
Country of Origin
United States
Dimensions
Screen Size
57 in H x 83.5 in W
Diagonal Image Size
92 in
Screen Height
57 in
Screen Width
83.5 in
Details
Item
Projection Screen
Mounting Method
Wall/Ceiling
Includes
Luma 2, 92 in , HDTV, Matt White XT1000EPull CordMatching Endcaps
Screen Folding Mechanism
Manual
Screen Fabric
Matt White XT1000E
Product Line
Luma 2
Description
Projector Screens, LUMA 2 92IN HDTV MATT WHT XT10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.