Zoro Homepage

Draper Luma 2 94" Projection Screen - 16:10 - Contrast Grey XH800E - Wall Mount, Ceiling Mount

  • Mfr # 206176

  • Zoro # G710858172


product price: $597.99
/ea
Free Shipping & Returns

Key Features

Color
White
Mounting Method
Ceiling, Wall
Aspect Ratio
16:10
Diagonal Image Size
94 in
Product Line
Luma 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206176
Zoro #
G710858172
UPC #
641092174400
Country of Origin
United States

Dimensions

Diagonal Image Size
94 in
Height
12 in
Width
11 in

Details

Color
White
Item
Projection Screen
Mounting Method
Ceiling, Wall
Aspect Ratio
16:10
Product Line
Luma 2
Screen Fabric
Contrast Grey XH800E
Mounting
Wall Mount, Ceiling Mount

Description

Projector Screens, LUMA 2 94IN 16/10 CONTRAST GRE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.