Zoro Homepage

Draper Luma 2 Heavy-duty Wall or Ceiling Projection Screen - 144" x 144" - Matte White - 204" Diagonal

  • Mfr # 206012

  • Zoro # G810854630


product price: $1,342.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Screen Size
144 in H x 144 in W
Color
White
Mounting Method
Wall, Ceiling
Product Line
Luma 2
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206012
Zoro #
G810854630
UPC #
641092134954
Country of Origin
United States

Dimensions

Screen Size
144 in H x 144 in W
Height
12 in
Width
11 in
Screen Width
144 in
Screen Height
144 in

Details

Color
White
Item
Projection Screen
Mounting Method
Wall, Ceiling
Product Line
Luma 2
Screen Fabric
Matt White XT1000E
Mounting
Ceiling Mount, Wall Mount

Description

Projector Screens, LUMA 2 12FT X 12FT AV MATT WHT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.