Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Draper Luma 2 Manual Projection Screen - Matte White - 120" Diagonal

  • Mfr # 206005

  • Zoro # G110854200


product price: $713.99
/ea
Free Shipping & Returns

Key Features

Screen Size
72 in H x 96 in W
Color
White
Mounting Method
Wall, Ceiling
Height
12 in
Product Line
Luma 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206005
Zoro #
G110854200
UPC #
641092134886
Country of Origin
United States

Dimensions

Screen Size
72 in H x 96 in W
Height
12 in
Screen Height
72 in
Width
11 in
Screen Width
96 in

Details

Color
White
Item
Projection Screen
Mounting Method
Wall, Ceiling
Product Line
Luma 2
Screen Fabric
Matt White XT1000E

Description

Projector Screens, LUMA 2 72IN X 96IN AV MATT WHT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.