Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Draper Luma 2 Manual Projection Screen - Matte White - 120" Diagonal

  • Mfr # 206014

  • Zoro # G110854736


product price: $713.99
/ea
Free Shipping & Returns

Key Features

Color
White
Mounting Method
Ceiling, Wall
Diagonal Image Size
120 in
Width
11 in
Product Line
Luma 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206014
Zoro #
G110854736
UPC #
641092134978
Country of Origin
United States

Dimensions

Diagonal Image Size
120 in
Width
11 in
Height
12 in

Details

Color
White
Item
Projection Screen
Mounting Method
Ceiling, Wall
Product Line
Luma 2
Screen Fabric
Matt White XT1000E

Description

Projector Screens, LUMA 2 10FT NTSC MATT WHT XT10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.