Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Draper Luma 2 Manual Wall and Ceiling Projection Screen - 62" x 108" - High Contrast Gray - 119" Diagonal

  • Mfr # 206082

  • Zoro # G010855956


product price: $826.99
/ea
Free Shipping & Returns

Key Features

Screen Size
62 in H x 108 in W
Mounting Method
Ceiling, Wall
Aspect Ratio
16:9
Series
2
Viewing Angle
180
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
206082
Zoro #
G010855956
UPC #
641092135647
Country of Origin
United States

Dimensions

Screen Size
62 in H x 108 in W
Diagonal Image Size
119 in
Screen Height
62 in
Screen Width
108 in

Details

Item
Projection Screen
Mounting Method
Ceiling, Wall
Aspect Ratio
16:9
Series
2
Viewing Angle
180
Screen Folding Mechanism
Manual
Screen Gain
0.8
Projection Formats
HDTV
Mounting
Ceiling Mount, Wall Mount
Screen Fabric
Contrast Grey XH800E
Product Line
Luma 2

Description

Projector Screens, LUMA 2 119IN HDTV CONTRAST GRE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.