Zoro Homepage

Draper Luma 2 Manual Wall and Ceiling Projection Screen - 78" x 104" - High Contrast Gray - 132" Diagonal

  • Mfr # 206074

  • Zoro # G310855939


product price: $863.99
/ea
Free Shipping & Returns

Key Features

Screen Size
78 in H x 104 in W
Mounting Method
Wall, Ceiling
Aspect Ratio
4:3
Standards
ULCE
Diagonal Image Size
132 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206074
Zoro #
G310855939
UPC #
641092135579
Country of Origin
United States

Dimensions

Screen Size
78 in H x 104 in W
Diagonal Image Size
132 in
Screen Width
104 in
Screen Height
78 in

Details

Item
Projection Screen
Mounting Method
Wall, Ceiling
Aspect Ratio
4:3
Standards
ULCE
Projection Formats
NTSC
Series
2
Screen Gain
0.8
Viewing Angle
180°
Screen Folding Mechanism
Manual
Mounting
Ceiling Mount, Wall Mount
Screen Fabric
Contrast Grey XH800E
Product Line
Luma 2

Description

Projector Screens, LUMA 2 11FT NTSC CONTRAST GREY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.