Zoro Homepage

Draper Luma 2 Manual Wall and Ceiling Projection Screen - 84" x 108" - Matte White - 137" Diagonal

  • Mfr # 206007

  • Zoro # G010854164


product price: $862.99
/ea
Free Shipping & Returns

Key Features

Screen Size
84 in H x 108 in W
Mounting Method
Wall, Ceiling
Aspect Ratio
1:1
Screen Folding Mechanism
Manual
Diagonal Image Size
136.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206007
Zoro #
G010854164
UPC #
641092134909
Country of Origin
United States

Dimensions

Screen Size
84 in H x 108 in W
Diagonal Image Size
136.8 in
Screen Width
108 in
Screen Height
84 in

Details

Item
Projection Screen
Mounting Method
Wall, Ceiling
Aspect Ratio
1:1
Screen Folding Mechanism
Manual
Series
2
Projection Formats
AV
Screen Gain
1
Mounting
Wall Mount, Ceiling Mount
Screen Fabric
Matt White XT1000E
Product Line
Luma 2

Description

Projector Screens, LUMA 2 7FT X 9FT AV MATT WHT X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.