Zoro Homepage

Draper Luma 2 Projection Screen - Matt White XT1000E - 84" x 84" - Wall Mount, Ceiling Mount

  • Mfr # 206004

  • Zoro # G710854013


product price: $667.99
/ea
Free Shipping & Returns

Key Features

Screen Size
84 in H x 84 in W
Color
White
Mounting Method
Ceiling, Wall
Height
11 in
Screen Fabric
Matt White XT1000E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206004
Zoro #
G710854013
UPC #
641092134879
Country of Origin
United States

Dimensions

Screen Size
84 in H x 84 in W
Height
11 in
Screen Width
84 in
Width
10 in
Screen Height
84 in

Details

Color
White
Item
Projection Screen
Mounting Method
Ceiling, Wall
Screen Fabric
Matt White XT1000E
Product Line
Luma 2
Mounting
Wall Mount, Ceiling Mount

Description

Projector Screens, LUMA 2 84IN X 84IN AV MATT WHT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.