
Draper Luma 67" Manual Projection Screen - 16:10, Matt White XT1000E, - Wall/Ceiling Mount
Mfr # 207163
Zoro # G710846841
product price: $269.99
/ea
Free Shipping & Returns
Key Features
Screen Size
47.3 in H x 59.5 in W
Mounting Method
Wall/Ceiling
Aspect Ratio
16:10
Includes
Pull Cord, Matching Endcaps
Screen Folding Mechanism
Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
207163
Zoro #
G710846841
UPC #
641092175018
Country of Origin
United States
Dimensions
Screen Size
47.3 in H x 59.5 in W
Diagonal Image Size
67 in
Details
Item
Projection Screen
Mounting Method
Wall/Ceiling
Aspect Ratio
16:10
Includes
Pull Cord, Matching Endcaps
Screen Folding Mechanism
Manual
Description
Projector Screens, LUMA 67IN 16/10 MATT WHT XT100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.