
Draper Luma 73" Manual Projection Screen - HDTV, Matt White XT1000E, - Wall/Ceiling Mount
Mfr # 207092
Zoro # G610846620
product price: $264.99
/ea
Free Shipping & Returns
Key Features
Screen Size
48 in H x 69.5 in W
Mounting Method
Wall/Ceiling
Includes
Luma, 73 in , HDTV, Matt White XT1000EPull CordMatching Endcaps
Diagonal Image Size
73 in
Screen Folding Mechanism
Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
207092
Zoro #
G610846620
UPC #
641092162377
Country of Origin
United States
Dimensions
Screen Size
48 in H x 69.5 in W
Diagonal Image Size
73 in
Screen Width
69.5 in
Screen Height
48 in
Details
Item
Projection Screen
Mounting Method
Wall/Ceiling
Includes
Luma, 73 in , HDTV, Matt White XT1000EPull CordMatching Endcaps
Screen Folding Mechanism
Manual
Product Line
Luma
Screen Fabric
Matt White XT1000E
Mounting
Wall/Ceiling Mount
Description
Projector Screens, LUMA 73IN HDTV MATT WHT XT1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.