Zoro Homepage

Draper Luma 82" Manual Projection Screen - HDTV, Matt White XT1000E, - Wall/Ceiling Mount

  • Mfr # 207093

  • Zoro # G010846572


product price: $327.99
/ea
Free Shipping & Returns

Key Features

Screen Size
52.5 in H x 74 in W
Mounting Method
Wall/Ceiling
Includes
Luma, 82 in , HDTV, Matt White XT1000EPull CordMatching Endcaps
Screen Folding Mechanism
Manual
Diagonal Image Size
82 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207093
Zoro #
G010846572
UPC #
641092162247
Country of Origin
United States

Dimensions

Screen Size
52.5 in H x 74 in W
Diagonal Image Size
82 in
Screen Height
52.5 in
Screen Width
74 in

Details

Item
Projection Screen
Mounting Method
Wall/Ceiling
Includes
Luma, 82 in , HDTV, Matt White XT1000EPull CordMatching Endcaps
Screen Folding Mechanism
Manual
Product Line
Luma
Screen Fabric
Matt White XT1000E
Mounting
Wall/Ceiling Mount

Description

Projector Screens, LUMA 82IN HDTV MATT WHT XT1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.