Zoro Homepage

Draper Luma 92" Manual Projection Screen - HDTV, Matt White XT1000E, - Wall/Ceiling Mount

  • Mfr # 207100

  • Zoro # G310846647


product price: $380.99
/ea
Free Shipping & Returns

Key Features

Screen Size
57 in H x 83.5 in W
Mounting Method
Wall/Ceiling
Includes
Luma, 92 in , HDTV, Matt White XT1000EPull CordMatching Endcaps
Screen Folding Mechanism
Manual
Diagonal Image Size
92 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207100
Zoro #
G310846647
UPC #
641092162261
Country of Origin
United States

Dimensions

Screen Size
57 in H x 83.5 in W
Diagonal Image Size
92 in
Screen Width
83.5 in
Screen Height
57 in

Details

Item
Projection Screen
Mounting Method
Wall/Ceiling
Includes
Luma, 92 in , HDTV, Matt White XT1000EPull CordMatching Endcaps
Screen Folding Mechanism
Manual
Product Line
Luma
Mounting
Wall/Ceiling Mount
Screen Fabric
Matt White XT1000E

Description

Projector Screens, LUMA 92IN HDTV MATT WHT XT1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.