Zoro Homepage

Draper Luma Manual Wall and Ceiling Projection Screen - 42.5" x 57" - Matte White - 72" Diagonal

  • Mfr # 207007

  • Zoro # G410846417


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Color
White
Mounting Method
Wall, Ceiling
Diagonal Image Size
72 in
Product Line
Luma
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207007
Zoro #
G410846417
UPC #
641092135715
Country of Origin
United States

Dimensions

Diagonal Image Size
72 in
Width
8 in
Height
7 in

Details

Color
White
Item
Projection Screen
Mounting Method
Wall, Ceiling
Product Line
Luma
Screen Fabric
Matt White XT1000E
Mounting
Wall Mount, Ceiling Mount

Description

Projector Screens, LUMA 6FT NTSC MATT WHT XT1000E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.