Zoro Homepage

Draper Luma Manual Wall and Ceiling Projection Screen - 60" x 80" - Matte White - 100" Diagonal

  • Mfr # 207009

  • Zoro # G010846428


product price: $343.99
/ea
Free Shipping & Returns

Key Features

Color
White
Mounting Method
Wall, Ceiling
Diagonal Image Size
100 in
Product Line
Luma
Screen Fabric
Matt White XT1000E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207009
Zoro #
G010846428
UPC #
641092135739
Country of Origin
United States

Dimensions

Diagonal Image Size
100 in
Height
7 in
Width
8 in

Details

Color
White
Item
Projection Screen
Mounting Method
Wall, Ceiling
Product Line
Luma
Screen Fabric
Matt White XT1000E

Description

Projector Screens, LUMA 100IN NTSC MATT WHT XT100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.