Draper Luma Manual Wall and Ceiling Projection Screen - 69" x 92" - Matte White - 120" Diagonal
Mfr # 207010
Zoro # G510846607
product price: $380.99
/ea
Free Shipping & Returns
Key Features
Color
White
Mounting Method
Ceiling, Wall
Diagonal Image Size
120 in
Width
8 in
Mounting
Wall Mount, Ceiling Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
207010
Zoro #
G510846607
UPC #
641092135746
Country of Origin
United States
Dimensions
Diagonal Image Size
120 in
Width
8 in
Height
7 in
Details
Color
White
Item
Projection Screen
Mounting Method
Ceiling, Wall
Mounting
Wall Mount, Ceiling Mount
Screen Fabric
Matt White XT1000E
Product Line
Luma
Description
Projector Screens, LUMA 10FT NTSC MATT WHT XT1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.