Zoro Homepage

Draper Luma Manual Wall and Ceiling Projection Screen - 72" x 96" - Matte White - 120" Diagonal

  • Mfr # 207005

  • Zoro # G610846545


product price: $476.99
/ea
Free Shipping & Returns

Key Features

Screen Size
72 in H x 96 in W
Color
White
Mounting Method
Ceiling, Wall
Height
7 in
Screen Height
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207005
Zoro #
G610846545
UPC #
641092135692
Country of Origin
United States

Dimensions

Screen Size
72 in H x 96 in W
Height
7 in
Screen Height
72 in
Screen Width
96 in
Width
8 in

Details

Color
White
Item
Projection Screen
Mounting Method
Ceiling, Wall
Product Line
Luma
Mounting
Ceiling Mount, Wall Mount
Screen Fabric
Matt White XT1000E

Description

Projector Screens, LUMA 72IN X 96IN AV MATT WHT X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.