Draper Luma spring-roller projection screen - 60" x 60" - Fiberglass Matt White - 85" Diagonal
Mfr # 207002
Zoro # G710846223
product price: $265.99
/ea
Free Shipping & Returns
Key Features
Screen Size
60 in H x 60 in W
Color
White
Mounting Method
Ceiling, Wall
Height
7 in
Product Line
Luma
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
207002
Zoro #
G710846223
UPC #
641092135661
Country of Origin
United States
Dimensions
Screen Size
60 in H x 60 in W
Height
7 in
Width
8 in
Screen Height
60 in
Screen Width
60 in
Details
Color
White
Item
Projection Screen
Mounting Method
Ceiling, Wall
Product Line
Luma
Screen Fabric
Matt White XT1000E
Mounting
Wall Mount, Ceiling Mount
Description
Projector Screens, LUMA 60IN X 60IN AV MATT WHT X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.