Zoro Homepage

Draper Luma spring-roller projection screen - 70" x 70" - Fiberglass Matt White - 99" Diagonal

  • Mfr # 207003

  • Zoro # G910846191


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Screen Size
70 in H x 70 in W
Color
White
Mounting Method
Ceiling, Wall
Width
8 in
Screen Height
70 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207003
Zoro #
G910846191
UPC #
641092135678
Country of Origin
United States

Dimensions

Screen Size
70 in H x 70 in W
Width
8 in
Screen Height
70 in
Screen Width
70 in
Height
7 in

Details

Color
White
Item
Projection Screen
Mounting Method
Ceiling, Wall
Mounting
Ceiling Mount, Wall Mount
Product Line
Luma
Screen Fabric
Matt White XT1000E

Description

Projector Screens, LUMA 70IN X 70IN AV MATT WHT X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.