Zoro Homepage

Draper Mounting Bracket for Projector - Black - 25 lb Load Capacity

  • Mfr # 300453

  • Zoro # G310853898


product price: $862.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Features
Roll Adjustment, Tilt
Max. Load Capacity
25 lb
Device Supported
Projector
Compatibility
Draper AeroLift Projectors: 35, 100, 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300453
Zoro #
G310853898
UPC #
641092240280
Country of Origin
United States

Details

Item
Mounting Bracket
Color
Black
Features
Roll Adjustment, Tilt
Max. Load Capacity
25 lb
Device Supported
Projector
Compatibility
Draper AeroLift Projectors: 35, 100, 150

Description

Projector Screens, UNIVERSAL PROJECTOR MOUNT FOR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.