Draper Mounting Bracket for Projector Screen - Black - 37" to 60" Screen Support - 35 lb Load Capacity
Mfr # 227024
Zoro # G410948470
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Max. Screen Size Supported
60 in
Device Supported
Projector Screen
Max. Load Capacity
35 lb
Includes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
227024
Zoro #
G410948470
UPC #
641092174554
Country of Origin
United States
Dimensions
Max. Screen Size Supported
60 in
Min. Screen Size Supported
37 in
Depth
6 in
Width
16.10 in
Height
9 in
Details
Color
Black
Device Supported
Projector Screen
Max. Load Capacity
35 lb
Includes
Features
Cable Management, Tilt, Adjustable
Compatibility
Draper Projection Screens: Luma 2-Luma2/AR Premier Premier C Series Targa
Item
Mounting Bracket
Package Contents
Description
Projector - Misc., FLOATING SCREEN BRACKET
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.