Draper Mounting Bracket - White - 37" to 60" Screen Support - 35 lb Load Capacity - 1
Mfr # 227025
Zoro # G010948450
product price: $120.99
/ea
Free Shipping & Returns
Key Features
Max. Load Capacity
35 lb
Max. Screen Size Supported
60 in
Color
White
Min. Screen Size Supported
37 in
Features
Adjustable, Cable Management, Tilt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
227025
Zoro #
G010948450
UPC #
641092174370
Country of Origin
United States
Dimensions
Max. Screen Size Supported
60 in
Min. Screen Size Supported
37 in
Depth
7 in
Height
4 in
Width
6 in
Length
29 in
Details
Max. Load Capacity
35 lb
Item
Mounting Bracket
Color
White
Features
Adjustable, Cable Management, Tilt
Description
Projector - Misc., FLOATING SCREEN BRACKET WHT 6I
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.