Zoro Homepage

Draper Mounting Rail for Display, Video Wall - Black - 330.69 lb Load Capacity

  • Mfr # PW010016

  • Zoro # G010856601


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Application
Wall
Device Supported
Video Wall, Display
Max. Load Capacity
330.69 lb
Includes
Multi Display Wall Rail, Hardware, (2) End Caps
Finish
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PW010016
Zoro #
G010856601
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
78.75

Details

Item
Mounting Rail
Application
Wall
Device Supported
Video Wall, Display
Max. Load Capacity
330.69 lb
Includes
Multi Display Wall Rail, Hardware, (2) End Caps
Finish
Aluminum
Color
Black
Material
Aluminum

Description

Projector Screens, MULTI DISPLAY WALL RAIL-BLK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.