Zoro Homepage

Draper Nocturne+ E 119" Projection Screen - HDTV, Matt White XT1000E, 110 V - Exterior Wall/Ceiling Mount

  • Mfr # 138015

  • Zoro # G610846279


product price: $1,895.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Screen Size
62 in H x 108 in W
Includes
Nocturne+ E, 119 in , HDTV, Matt White XT1000E, 110 VCable Guide
Diagonal Image Size
119 in
Screen Folding Mechanism
Electric
Screen Width
108 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
138015
Zoro #
G610846279
UPC #
641092182320
Country of Origin
United States

Dimensions

Screen Size
62 in H x 108 in W
Diagonal Image Size
119 in
Screen Width
108 in
Screen Height
62 in

Details

Item
Projection Screen
Includes
Nocturne+ E, 119 in , HDTV, Matt White XT1000E, 110 VCable Guide
Screen Folding Mechanism
Electric
Screen Fabric
Matt White XT1000E
Product Line
Nocturne+ E

Description

Projector Screens, NOCTURNE+ E 119IN HDTV MATT WH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.