Zoro Homepage

Draper Nocturne+ E 123" Projection Screen - 16:10, Matt White XT1000E, 110 V - Exterior Wall/Ceiling Mount

  • Mfr # 138027

  • Zoro # G410846639


product price: $1,906.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Screen Size
65 in H x 104 in W
Mounting Method
Free Hanging
Aspect Ratio
16:10
Green Environmental Attribute
GREENGUARD Gold, GREENGUARD; Environmentally Friendly
Includes
Nocturne+ E Projection Screen, Wall brackets, Cable guides
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
138027
Zoro #
G410846639
UPC #
641092182337
Country of Origin
United States

Dimensions

Screen Size
65 in H x 104 in W
Diagonal Image Size
123 in
Height
69 in
Width
108 in
Screen Height
65 in
Screen Width
104 in

Details

Item
Projection Screen
Mounting Method
Free Hanging
Aspect Ratio
16:10
Green Environmental Attribute
GREENGUARD Gold, GREENGUARD; Environmentally Friendly
Includes
Nocturne+ E Projection Screen, Wall brackets, Cable guides
Screen Folding Mechanism
Electric
Screen Fabric
Matt White XT1000E
Mounting
Free Hanging
Environmental Certification
GREENGUARD, GREENGUARD Gold
Product Line
Nocturne+ E
Environmentally Friendly
Yes

Description

Projector Screens, NOCTURNE+ E 123IN 16/10 MATT W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.