
Draper Nocturne+ E 137" Projection Screen - 16:10, Matt White XT1000E, 110 V - Exterior Wall/Ceiling Mount
Mfr # 138029
Zoro # G610846606
product price: $2,107.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.
Key Features
Mounting Method
Wall, Ceiling
Includes
Nocturne+ E Projection Screen Cable Guides Built-in Hinge
Aspect Ratio
16:10
Diagonal Image Size
137 in
Application
Outdoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
138029
Zoro #
G610846606
UPC #
641092182351
Country of Origin
United States
Dimensions
Diagonal Image Size
137 in
Details
Item
Projection Screen
Mounting Method
Wall, Ceiling
Includes
Nocturne+ E Projection Screen Cable Guides Built-in Hinge
Aspect Ratio
16:10
Application
Outdoor
Indoor / Outdoor
Outdoor
Screen Folding Mechanism
Electric
Mounting
Wall Mount, Ceiling Mount
Screen Fabric
Matt White XT1000E
Indoor/Outdoor
Outdoor
Product Line
Nocturne+ E
Description
Projector Screens, NOCTURNE+ E 137IN 16/10 MATT W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.