Zoro Homepage

Draper Nocturne+ E 147" Projection Screen - HDTV, Matt White XT1000E, 110 V - Exterior Wall/Ceiling Mount

  • Mfr # 138087

  • Zoro # G310846937


product price: $2,340.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Mounting Method
Ceiling, Wall
Includes
Nocturne+ E Projection Screen Cable Guides Built-in Hinge
Screen Folding Mechanism
Electric
Diagonal Image Size
147 in
Application
Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
138087
Zoro #
G310846937
UPC #
-
Country of Origin
United States

Dimensions

Diagonal Image Size
147 in

Details

Item
Projection Screen
Mounting Method
Ceiling, Wall
Includes
Nocturne+ E Projection Screen Cable Guides Built-in Hinge
Screen Folding Mechanism
Electric
Application
Outdoor
Projection Formats
HDTV
Indoor / Outdoor
Outdoor
Product Line
Nocturne+ E
Indoor/Outdoor
Outdoor
Screen Fabric
Matt White XT1000E
Mounting
Wall Mount, Ceiling Mount

Description

Projector Screens, NOCTURNE+ E 147IN HDTV MATT WH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.