Zoro Homepage

Draper Nocturne+ E 151" Projection Screen - 16:10, Matt White XT1000E, 110 V - Exterior Wall/Ceiling Mount

  • Mfr # 138085

  • Zoro # G210846884


product price: $2,315.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Screen Size
80 in H x 128 in W
Color
Black, White, Ivory
Mounting Method
Wall/Ceiling
Green Environmental Attribute
GREENGUARD Gold, GREENGUARD; Environmentally Friendly
Includes
Cable guides, Built-in Hinge, Floating Wall Brackets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
138085
Zoro #
G210846884
UPC #
-
Country of Origin
United States

Dimensions

Screen Size
80 in H x 128 in W
Diagonal Image Size
151 in

Details

Color
Black, White, Ivory
Item
Projection Screen
Mounting Method
Wall/Ceiling
Green Environmental Attribute
GREENGUARD Gold, GREENGUARD; Environmentally Friendly
Includes
Cable guides, Built-in Hinge, Floating Wall Brackets
Aspect Ratio
16:10
Screen Folding Mechanism
Electric

Description

Projector Screens, NOCTURNE+ E 151IN 16/10 MATT W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.