Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Draper Non-Adjustable Bracket - White

  • Mfr # 227214

  • Zoro # G310855250


product price: $37.95
/ea

Key Features

Min. Extended Height
10 in
Color
White
Application
Wall
Overall Width
11
Overall Length
18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
227214
Zoro #
G310855250
UPC #
641092162964
Country of Origin
United States

Dimensions

Min. Extended Height
10 in
Overall Width
11
Overall Length
18"

Details

Item
Mounting Bracket
Color
White
Application
Wall

Description

Projector Screens, 10 OR 14IN 25 CM OR 36 CM WHT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.