Zoro Homepage

Draper Non Adjustable Wall Brackets - Steel

  • Mfr # 227212

  • Zoro # G510855302


product price: $24.55
/ea

Key Features

Color
Silver
Max. Screen Size Supported
37 in
Features
Cable Management, Durable
Min. Extended Height
6 in
Application
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
227212
Zoro #
G510855302
UPC #
641092163053
Country of Origin
United States

Dimensions

Max. Screen Size Supported
37 in
Min. Extended Height
6 in
Min. Screen Size Supported
26 in
Overall Width
7
Overall Length
8

Details

Item
Mounting Bracket
Color
Silver
Features
Cable Management, Durable
Application
Wall
Material
Steel

Description

Projector Mounts, 6 IN WALL BRACKETS -WHT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.